Zoro Homepage

Drill Bushing, Type P, Drill Size 17/32 In

  • Mfr # P5616LR

  • Zoro # G3087415


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Hardness
Rc 62-64
Drill Size
17/32 in
Material - Machining
High Speed Steel
Finish
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5616LR
Zoro #
G3087415
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Drill Size
17/32 in
Size- Decimal
17/32" (0.5312)
Outside Dia.
7/8 in
Inside Dia.
17/32 in
Overall Length
1 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
#7 - 0.2010

Details

Item
Press-Fit Drill Bushing (P)
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Finish
High Speed Steel
Measurement System
Fractional Inch
Decimal Equivalent
0.5312
Material
52100 Thru Hardened
Concentricity Tolerance
.0005" T.I.R. max
Rockwell Hardness
RC 62-64
Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 17/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.