Drill Bushing, Type P, Drill Size 17/32 In
Mfr # P6422LR
Zoro # G3064811
product price: $7.99
/eaKey Features
Bushing Type
Headless Press Fit
Size- Decimal
17/32" (0.5312)
Hardness
Rc 62-64
Head Material
High Speed Steel
Measurement System
Fractional Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P6422LR
Zoro #
G3064811
UPC #
-
Country of Origin
Multiple
Dimensions
Size- Decimal
17/32" (0.5312)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
17/32 in
Overall Length
1 3/8 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Outside Dia.
1 in
Drill Size
17/32 in
Size - Decimal
49/64 in - 0.7656
Details
Bushing Type
Headless Press Fit
Hardness
Rc 62-64
Head Material
High Speed Steel
Measurement System
Fractional Inch
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Bushing Head Type
Headless
Material
52100 Thru Hardened
Item
Press-Fit Drill Bushing (P)
Decimal Equivalent
0.5312
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0005" T.I.R. max
Material - Machining
High Speed Steel
Head Type
No
Heat Treatment
Through Hardened
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 17/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.