Zoro Homepage

Drill Bushing, Type P, Drill Size 19/32 In

  • Mfr # P6448MC

  • Zoro # G6274414


product price: $20.99
/ea

Key Features

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Material
52100 Thru Hardened
Hardness
Rc 62-64
Drill Size
19/32 in
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6448MC
Zoro #
G6274414
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
19/32 in
Inside Dia.
19/32 in
Size- Decimal
19/32" (0.5938)
Outside Dia.
1 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Overall Length
3 in
Size - Decimal
5.50mm - 0.2165

Details

Material
52100 Thru Hardened
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0005" T.I.R. max
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.5938
Head Material
High Speed Steel
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 19/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.