Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 21/64 In

  • Mfr # P4034IU

  • Zoro # G1989097


product price: $10.69
/ea

Key Features

Outside Dia.
5/8 in
Bushing Head Type
Headless
Bushing Type
Headless Press Fit
Inside Dia.
21/64 in
Size- Decimal
21/64" (0.3281)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4034IU
Zoro #
G1989097
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
5/8 in
Inside Dia.
21/64 in
Size- Decimal
21/64" (0.3281)
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Drill Size
21/64 in
Overall Length
2 1/8 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Size - Decimal
21/64" - 0.3281

Details

Bushing Head Type
Headless
Bushing Type
Headless Press Fit
Item
Press-Fit Drill Bushing (P)
Head Material
High Speed Steel
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Decimal Equivalent
0.3281
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Measurement System
Fractional Inch
Hardness
Rc 62-64
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 21/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.