Drill Bushing, Type P, Drill Size 23/32 In
Mfr # P8828MX
Zoro # G9734837
product price: $14.19
/eaKey Features
Head Material
High Speed Steel
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
23/32 in
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P8828MX
Zoro #
G9734837
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
23/32 in
Overall Length
1 3/4 in
Outside Dia.
1 3/8 in
Drill Size
23/32 in
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Size- Decimal
23/32" (0.7188)
Size - Decimal
8.50mm - 0.3346
Details
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Item
Press-Fit Drill Bushing (P)
Hardness
Rc 62-64
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Decimal Equivalent
0.7188
Concentricity Tolerance
.0005" T.I.R. max
Finish
High Speed Steel
Heat Treatment
Through Hardened
Bushing Type
Headless Press Fit
Measurement System
Fractional Inch
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 23/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.