Zoro Homepage

Drill Bushing, Type P, Drill Size 25/64 In

  • Mfr # P408JY

  • Zoro # G3068040


product price: $5.35
/ea
Sold in multiples of 2 for $10.70

Key Features

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
25/64 in
Drill Bushing Wall Type
Standard Wall
Size- Decimal
25/64" (0.3906)
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P408JY
Zoro #
G3068040
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
25/64 in
Size- Decimal
25/64" (0.3906)
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Outside Dia.
5/8 in
Overall Length
1/2 in
Inside Dia.
25/64 in
Size - Decimal
37/64 in - 0.5781

Details

Item
Press-Fit Drill Bushing (P)
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
Bushing Head Type
Headless
Decimal Equivalent
0.3906
Finish
High Speed Steel
Measurement System
Fractional Inch
Material
52100 Thru Hardened
Head Material
High Speed Steel
Head Type
No
Heat Treatment
Through Hardened
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 25/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.