Drill Bushing, Type P, Drill Size 27/32 In
Mfr # PT728NR
Zoro # G1988598
product price: $10.49
/eaKey Features
Outside Dia.
1 1/8 in
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Finish
High Speed Steel
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT728NR
Zoro #
G1988598
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
1 1/8 in
Overall Length
1/2 in
Size- Decimal
27/32" (0.8438)
Outside Dia. Tolerance
+0.0017 in /+0.0020 in
Inside Dia.
27/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
27/32 in
Size - Decimal
27/32" - 0.8438
Details
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Finish
High Speed Steel
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Material
52100 Thru Hardened
Measurement System
Fractional Inch
Item
Press-Fit Drill Bushing (P)
Drill Bushing Wall Type
Thin Wall
Decimal Equivalent
0.8438
Concentricity Tolerance
.0005" T.I.R. max
Rockwell Hardness
RC 62-64
Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 27/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.