Drill Bushing, Type P, Drill Size 27/64 In
Mfr # P4834KK
Zoro # G1989666
product price: $11.29
/eaKey Features
Drill Size
27/64 in
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Bushing Type
Headless Press Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P4834KK
Zoro #
G1989666
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Size
27/64 in
Size- Decimal
27/64" (0.4219)
Inside Dia.
27/64 in
Overall Length
2 1/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Outside Dia.
3/4 in
Size - Decimal
#63 - 0.0370
Details
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Bushing Type
Headless Press Fit
Material
52100 Thru Hardened
Measurement System
Fractional Inch
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Head Material
High Speed Steel
Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.4219
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 27/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.