Drill Bushing, Type P, Drill Size 29/32 In
Mfr # P8816OC
Zoro # G1985649
product price: $10.69
/eaKey Features
Hardness
Rc 62-64
Concentricity Tolerance
.0005" T.I.R. max
Drill Size
29/32 in
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P8816OC
Zoro #
G1985649
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Size
29/32 in
Overall Length
1 in
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
1 3/8 in
Inside Dia.
29/32 in
Size- Decimal
29/32" (0.9062)
Size - Decimal
8.00mm - 0.3150
Details
Hardness
Rc 62-64
Concentricity Tolerance
.0005" T.I.R. max
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Finish
High Speed Steel
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Material
52100 Thru Hardened
Item
Press-Fit Drill Bushing (P)
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Head Material
High Speed Steel
Decimal Equivalent
0.9062
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 29/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.