Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 29/32 In

  • Mfr # P8840OC

  • Zoro # G6274737


product price: $18.59
/ea

Key Features

Material - Machining
High Speed Steel
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P8840OC
Zoro #
G6274737
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Size- Decimal
29/32" (0.9062)
Outside Dia.
1 3/8 in
Inside Dia.
29/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
29/32 in
Overall Length
2 1/2 in
Size - Decimal
#72 - 0.0250

Details

Material - Machining
High Speed Steel
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Concentricity Tolerance
.0005" T.I.R. max
Bushing Type
Headless Press Fit
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Bushing Head Type
Headless
Decimal Equivalent
0.9062
Measurement System
Fractional Inch
Rockwell Hardness
RC 62-64
Item
Press-Fit Drill Bushing (P)
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.