Zoro Homepage

Drill Bushing, Type P, Drill Size 31/32 In

  • Mfr # PT8832OM

  • Zoro # G6287477


product price: $16.29
/ea

Key Features

Material
52100 Thru Hardened
Measurement System
Fractional Inch
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.9688
Finish
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT8832OM
Zoro #
G6287477
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
2 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
31/32 in
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Size- Decimal
31/32" (0.9688)
Drill Size
31/32 in
Outside Dia.
1 3/8 in
Size - Decimal
31/32" - 0.9688

Details

Material
52100 Thru Hardened
Measurement System
Fractional Inch
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.9688
Finish
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Hardness
Rc 62-64
Concentricity Tolerance
.0005" T.I.R. max
Heat Treatment
Through Hardened
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 31/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.