Drill Bushing, Type P, Drill Size 3/16 In
Mfr # P3228FT
Zoro # G3049859
product price: $10.79
/eaKey Features
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P3228FT
Zoro #
G3049859
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1 3/4 in
Drill Size
3/16 in
Size- Decimal
3/16" (0.1875)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
1/2 in
Inside Dia.
3/16 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Size - Decimal
T - 0.3580
Details
Drill Bushing Wall Type
Standard Wall
Item
Press-Fit Drill Bushing (P)
Material
52100 Thru Hardened
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Decimal Equivalent
0.1875
Measurement System
Fractional Inch
Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Hardness
Rc 62-64
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.