Drill Bushing, Type P, Drill Size 31/64 In
Mfr # P4816LG
Zoro # G3061348
product price: $6.89
/eaSold in multiples of 2 for $13.78
Key Features
Bushing Type
Headless Press Fit
Decimal Equivalent
0.4844
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P4816LG
Zoro #
G3061348
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Size- Decimal
31/64" (0.4844)
Outside Dia.
3/4 in
Drill Size
31/64 in
Inside Dia.
31/64 in
Size - Decimal
55/64 in - 0.8594
Details
Bushing Type
Headless Press Fit
Decimal Equivalent
0.4844
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Finish
High Speed Steel
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 31/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.