Drill Bushing, Type P, Drill Size 31/64 In
Mfr # P484LG
Zoro # G3088261
product price: $6.95
/eaSold in multiples of 2 for $13.90
Key Features
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Size- Decimal
31/64" (0.4844)
Decimal Equivalent
0.4844
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P484LG
Zoro #
G3088261
UPC #
-
Country of Origin
Multiple
Dimensions
Size- Decimal
31/64" (0.4844)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
31/64 in
Overall Length
1/4 in
Inside Dia.
31/64 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Outside Dia.
3/4 in
Size - Decimal
#65 - 0.0350
Details
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.4844
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Bushing Type
Headless Press Fit
Item
Press-Fit Drill Bushing (P)
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Bushing Head Type
Headless
Measurement System
Fractional Inch
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 31/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.