Drill Bushing, Type P, Drill Size 33/64 In
Mfr # P4812LP
Zoro # G3061670
product price: $6.15
/eaSold in multiples of 2 for $12.30
Key Features
Measurement System
Fractional Inch
Bushing Type
Headless Press Fit
Inside Dia.
33/64 in
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P4812LP
Zoro #
G3061670
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
3/4 in
Inside Dia.
33/64 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Outside Dia.
3/4 in
Size- Decimal
33/64" (0.5156)
Drill Size
33/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
53/64 in - 0.8281
Details
Measurement System
Fractional Inch
Item
Press-Fit Drill Bushing (P)
Bushing Type
Headless Press Fit
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.5156
Bushing Head Type
Headless
Hardness
Rc 62-64
Material
52100 Thru Hardened
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Head Type
No
Heat Treatment
Through Hardened
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 33/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.