Zoro Homepage

Drill Bushing, Type P, Drill Size 33/64 In

  • Mfr # P5640LP

  • Zoro # G9741225


product price: $12.39
/ea

Key Features

Inside Dia.
33/64 in
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Measurement System
Fractional Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5640LP
Zoro #
G9741225
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
33/64 in
Size- Decimal
33/64" (0.5156)
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Drill Size
33/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
7/8 in
Overall Length
2 1/2 in
Size - Decimal
1-1/2 in - 1.5000

Details

Bushing Head Type
Headless
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Measurement System
Fractional Inch
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.5156
Concentricity Tolerance
.0005" T.I.R. max
Item
Press-Fit Drill Bushing (P)
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 33/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.