Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 33/64 In

  • Mfr # P648LP

  • Zoro # G3064279


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Measurement System
Fractional Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P648LP
Zoro #
G3064279
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
33/64" (0.5156)
Drill Size
33/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
1 in
Overall Length
1/2 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Inside Dia.
33/64 in
Size - Decimal
33/64" - 0.5156
Drill Bit Dimension Type
Wire

Details

Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Measurement System
Fractional Inch
Finish
High Speed Steel
Bushing Head Type
Headless
Decimal Equivalent
0.5156
Material
52100 Thru Hardened
Concentricity Tolerance
.0005" T.I.R. max
Item
Press-Fit Drill Bushing (P)
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Head Type
No
Heat Treatment
Through Hardened
Bushing Code
P
Point Type
Radial
Flute Type
Spiral

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 33/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.