Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 35/64 In

  • Mfr # P6448LU

  • Zoro # G6274387


product price: $20.99
/ea

Key Features

Hardness
Rc 62-64
Drill Size
35/64 in
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Decimal Equivalent
0.5469
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6448LU
Zoro #
G6274387
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
35/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
3 in
Inside Dia.
35/64 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Size- Decimal
35/64" (0.5469)
Outside Dia.
1 in
Size - Decimal
35/64" - 0.5469
Drill Bit Dimension Type
Wire

Details

Hardness
Rc 62-64
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Decimal Equivalent
0.5469
Concentricity Tolerance
.0005" T.I.R. max
Rockwell Hardness
RC 62-64
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Head Material
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Finish
High Speed Steel
Material
52100 Thru Hardened
Head Type
No
Heat Treatment
Through Hardened
Bushing Code
P
Flute Type
Spiral
Point Type
Radial

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 35/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.