Zoro Homepage

Drill Bushing, Type P, Drill Size 43/64 In

  • Mfr # P6416MP

  • Zoro # G3064881


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Inside Dia.
43/64 in
Measurement System
Fractional Inch
Finish
High Speed Steel
Head Material
High Speed Steel
Outside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6416MP
Zoro #
G3064881
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
43/64 in
Outside Dia.
1 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
43/64 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Size- Decimal
43/64" (0.6719)
Overall Length
1 in
Size - Decimal
49/64 in - 0.7656

Details

Measurement System
Fractional Inch
Finish
High Speed Steel
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Item
Press-Fit Drill Bushing (P)
Decimal Equivalent
0.6719
Concentricity Tolerance
.0005" T.I.R. max
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 43/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.