Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 4.65mm

  • Mfr # P2012FQ

  • Zoro # G3089217


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Outside Dia.
5/16 in
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2012FQ
Zoro #
G3089217
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
5/16 in
Overall Length
3/4 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Inside Dia.
4.65 mm
Drill Size
4.65 mm
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
#47 - 0.0785

Details

Bushing Head Type
Headless
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Hardness
Rc 62-64
Measurement System
Metric
Item
Press-Fit Drill Bushing (P)
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Decimal Equivalent
0.1831
Head Type
No
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 4.65 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.