Drill Bushing, Type P, Drill Size 47/64 In
Mfr # P6422MZ
Zoro # G3064717
product price: $8.39
/eaKey Features
Head Material
High Speed Steel
Inside Dia.
47/64 in
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.7344
Bushing Type
Headless Press Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P6422MZ
Zoro #
G3064717
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
47/64 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Drill Size
47/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
1 in
Size- Decimal
47/64" (0.7344)
Overall Length
1 3/8 in
Size - Decimal
5.00mm - 0.1969
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 47/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.