Zoro Homepage

Drill Bushing, Type P, Drill Size 4mm

  • Mfr # P2016EW

  • Zoro # G1833968


product price: $7.79
/ea

Key Features

Outside Dia.
5/16 in
Decimal Equivalent
0.1575
Head Material
High Speed Steel
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2016EW
Zoro #
G1833968
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
5/16 in
Overall Length
1 in
Drill Size
4.00 mm
Size- Decimal
4.00mm (0.1575)
Inside Dia.
4.00 mm
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Size - Decimal
#74 - 0.0225

Details

Decimal Equivalent
0.1575
Head Material
High Speed Steel
Material
52100 Thru Hardened
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Measurement System
Metric
Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Hardness
Rc 62-64
Head Type
No
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 4.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.