Drill Bushing, Type P, Drill Size 5/16 In
Mfr # P404IM
Zoro # G3084061
product price: $5.85
/eaSold in multiples of 2 for $11.70
Key Features
Finish
High Speed Steel
Measurement System
Fractional Inch
Head Material
High Speed Steel
Size- Decimal
5/16" (0.3125)
Bushing Type
Headless Press Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P404IM
Zoro #
G3084061
UPC #
-
Country of Origin
Multiple
Dimensions
Size- Decimal
5/16" (0.3125)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
5/8 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Drill Size
5/16 in
Inside Dia.
5/16 in
Overall Length
1/4 in
Size - Decimal
10.50mm - 0.4134
Details
Finish
High Speed Steel
Measurement System
Fractional Inch
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Item
Press-Fit Drill Bushing (P)
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Decimal Equivalent
0.3125
Material
52100 Thru Hardened
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.