Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 5/16 In

  • Mfr # PT365IM

  • Zoro # G3092960


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Finish
High Speed Steel
Inside Dia.
5/16 in
Material
52100 Thru Hardened
Decimal Equivalent
0.3125
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT365IM
Zoro #
G3092960
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
5/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
5/16" (0.3125)
Outside Dia.
9/16 in
Overall Length
5/16 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Drill Size
5/16 in
Size - Decimal
#29 - 0.1360

Details

Finish
High Speed Steel
Material
52100 Thru Hardened
Decimal Equivalent
0.3125
Hardness
Rc 62-64
Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Thin Wall
Item
Press-Fit Drill Bushing (P)
Heat Treatment
Through Hardened
Bushing Type
Headless Press Fit
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.