Drill Bushing, Type P, Drill Size 5.25mm
Mfr # P328GI
Zoro # G3102578
product price: $5.75
/eaSold in multiples of 2 for $11.50
Key Features
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Rockwell Hardness
RC 62-64
Measurement System
Metric
Drill Size
5.25 mm
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P328GI
Zoro #
G3102578
UPC #
-
Country of Origin
United Kingdom
Dimensions
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
5.25 mm
Inside Dia.
5.25 mm
Overall Length
1/2 in
Outside Dia.
1/2 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Size - Decimal
#57 - 0.0430
Details
Rockwell Hardness
RC 62-64
Measurement System
Metric
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Finish
High Speed Steel
Material
52100 Thru Hardened
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Head Material
High Speed Steel
Bushing Head Type
Headless
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Headless Press Fit
Head Type
No
Decimal Equivalent
0.2067
Bushing Code
PM
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 5.25 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.