Drill Bushing, Type P, Drill Size 5.25mm
Mfr # PT248GI
Zoro # G3056177
product price: $5.69
/eaSold in multiples of 2 for $11.38
Key Features
Rockwell Hardness
RC 62-64
Bushing Head Type
Headless
Inside Dia.
5.25 mm
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PT248GI
Zoro #
G3056177
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
5.25 mm
Overall Length
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
5.25 mm
Outside Dia.
3/8 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Size - Decimal
9/16 in - 0.5625
Details
Rockwell Hardness
RC 62-64
Bushing Head Type
Headless
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Heat Treatment
Through Hardened
Finish
High Speed Steel
Hardness
Rc 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Metric
Material
52100 Thru Hardened
Head Type
No
Decimal Equivalent
0.2067
Bushing Code
PM
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Metric, 5.25 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.