Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 5/8 In

  • Mfr # P6448MH

  • Zoro # G6274432


product price: $22.65
/ea

Key Features

Drill Bushing Wall Type
Standard Wall
Measurement System
Fractional Inch
Bushing Head Type
Headless
Concentricity Tolerance
.0005" T.I.R. max
Size- Decimal
5/8" (0.6250)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6448MH
Zoro #
G6274432
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
5/8" (0.6250)
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Inside Dia.
5/8 in
Drill Size
5/8 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Outside Dia.
1 in
Overall Length
3 in
Size - Decimal
5/8" - 0.6250
Drill Bit Dimension Type
Wire

Details

Drill Bushing Wall Type
Standard Wall
Item
Press-Fit Drill Bushing (P)
Measurement System
Fractional Inch
Bushing Head Type
Headless
Concentricity Tolerance
.0005" T.I.R. max
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Decimal Equivalent
0.6250
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Finish
High Speed Steel
Head Type
No
Heat Treatment
Through Hardened
Bushing Code
P
Flute Type
Spiral
Point Type
Radial

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.