Drill Bushing, Type P, Drill Size 5/8 In
Mfr # PT5624MH
Zoro # G3081246
product price: $8.89
/eaKey Features
Bushing Type
Headless Press Fit
Measurement System
Fractional Inch
Bushing Head Type
Headless
Decimal Equivalent
0.6250
Heat Treatment
Through Hardened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PT5624MH
Zoro #
G3081246
UPC #
-
Country of Origin
Multiple
Dimensions
Size- Decimal
5/8" (0.6250)
Drill Size
5/8 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Overall Length
1 1/2 in
Inside Dia.
5/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
7/8 in
Size - Decimal
5/8" - 0.6250
Drill Bit Dimension Type
Wire
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.