Drill Bushing, Type P, Drill Size 59/64 In
Mfr # P8816OE
Zoro # G1985621
product price: $10.69
/eaKey Features
Hardness
Rc 62-64
Outside Dia.
1 3/8 in
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Measurement System
Fractional Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P8816OE
Zoro #
G1985621
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
1 3/8 in
Overall Length
1 in
Drill Size
59/64 in
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Inside Dia.
59/64 in
Size- Decimal
59/64" (0.9219)
Size - Decimal
8.00mm - 0.3150
Details
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Measurement System
Fractional Inch
Item
Press-Fit Drill Bushing (P)
Bushing Head Type
Headless
Head Material
High Speed Steel
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0005" T.I.R. max
Decimal Equivalent
0.9219
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Finish
High Speed Steel
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 59/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.