Zoro Homepage

Drill Bushing, Type P, Drill Size 5mm

  • Mfr # PT2412GA

  • Zoro # G3063770


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Material - Machining
High Speed Steel
Head Material
High Speed Steel
Measurement System
Metric
Drill Bushing Wall Type
Thin Wall
Drill Size
5.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT2412GA
Zoro #
G3063770
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
5.00 mm
Inside Dia.
5.00 mm
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Size- Decimal
5.00mm (0.1969)
Overall Length
3/4 in
Outside Dia.
3/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
5/16 in - 0.3125

Details

Material - Machining
High Speed Steel
Head Material
High Speed Steel
Measurement System
Metric
Drill Bushing Wall Type
Thin Wall
Bushing Type
Headless Press Fit
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Item
Press-Fit Drill Bushing (P)
Bushing Head Type
Headless
Decimal Equivalent
0.1969
Head Type
No
Heat Treatment
Through Hardened
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Metric, 5.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.