Drill Bushing, Type P, Drill Size 63/64 In
Mfr # P8812OP
Zoro # G3057927
product price: $9.79
/eaKey Features
Heat Treatment
Through Hardened
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Rockwell Hardness
RC 62-64
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Bushing Type
Headless Press Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P8812OP
Zoro #
G3057927
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Size- Decimal
63/64" (0.9844)
Drill Size
63/64 in
Inside Dia.
63/64 in
Overall Length
3/4 in
Outside Dia.
1 3/8 in
Size - Decimal
8.00mm - 0.3150
Details
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Item
Press-Fit Drill Bushing (P)
Decimal Equivalent
0.9844
Concentricity Tolerance
.0005" T.I.R. max
Head Material
High Speed Steel
Finish
High Speed Steel
Measurement System
Fractional Inch
Material
52100 Thru Hardened
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 63/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.