Drill Bushing, Type P, Drill Size 63/64 In
Mfr # P8834OP
Zoro # G6274685
product price: $16.39
/eaKey Features
Decimal Equivalent
0.9844
Outside Dia.
1 3/8 in
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P8834OP
Zoro #
G6274685
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
1 3/8 in
Drill Size
63/64 in
Size- Decimal
63/64" (0.9844)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
63/64 in
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Overall Length
2 1/8 in
Size - Decimal
63/64" - 0.9844
Details
Decimal Equivalent
0.9844
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Concentricity Tolerance
.0005" T.I.R. max
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Measurement System
Fractional Inch
Rockwell Hardness
RC 62-64
Item
Press-Fit Drill Bushing (P)
Bushing Head Type
Headless
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 63/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.