Drill Bushing, Type P, Drill Size 7/32 In
Mfr # PT246GO
Zoro # G3056341
product price: $5.65
/eaSold in multiples of 2 for $11.30
Key Features
Inside Dia.
7/32 in
Head Material
High Speed Steel
Drill Size
7/32 in
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Thin Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT246GO
Zoro #
G3056341
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
7/32 in
Drill Size
7/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Size- Decimal
7/32" (0.2188)
Outside Dia.
3/8 in
Overall Length
3/8 in
Size - Decimal
9/16 in - 0.5625
Details
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Item
Press-Fit Drill Bushing (P)
Drill Bushing Wall Type
Thin Wall
Material
52100 Thru Hardened
Finish
High Speed Steel
Heat Treatment
Through Hardened
Decimal Equivalent
0.2188
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Measurement System
Fractional Inch
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.