Drill Bushing, Type P, Drill Size 7.7mm
Mfr # P328II
Zoro # G3102158
product price: $5.85
/eaSold in multiples of 2 for $11.70
Key Features
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Drill Size
7.70 mm
Heat Treatment
Through Hardened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P328II
Zoro #
G3102158
UPC #
-
Country of Origin
United Kingdom
Dimensions
Drill Size
7.70 mm
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Overall Length
1/2 in
Inside Dia.
7.70 mm
Outside Dia.
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
#59 - 0.0410
Details
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Measurement System
Metric
Head Material
High Speed Steel
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Bushing Type
Headless Press Fit
Head Type
No
Decimal Equivalent
0.3032
Bushing Code
PM
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 7.70 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.