Zoro Homepage

Drill Bushing, Type P, Drill Size 9/16 In

  • Mfr # P648LX

  • Zoro # G3064245


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Concentricity Tolerance
.0005" T.I.R. max
Bushing Type
Headless Press Fit
Drill Size
9/16 in
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P648LX
Zoro #
G3064245
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
9/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
9/16" (0.5625)
Inside Dia.
9/16 in
Overall Length
1/2 in
Outside Dia.
1 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Size - Decimal
9/16" - 0.5625
Drill Bit Dimension Type
Wire

Details

Concentricity Tolerance
.0005" T.I.R. max
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Head Material
High Speed Steel
Measurement System
Fractional Inch
Decimal Equivalent
0.5625
Item
Press-Fit Drill Bushing (P)
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Finish
High Speed Steel
Hardness
Rc 62-64
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P
Point Type
Radial
Flute Type
Spiral

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.