Zoro Homepage

Drill Bushing, Type P, Drill Size 9.6mm

  • Mfr # P4022JS

  • Zoro # G3084378


product price: $8.95
/ea

Key Features

Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Drill Size
9.60 mm
Inside Dia.
9.60 mm
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4022JS
Zoro #
G3084378
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Drill Size
9.60 mm
Inside Dia.
9.60 mm
Overall Length
1 3/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
5/8 in
Size - Decimal
1/8 in - 0.1250

Details

Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Finish
High Speed Steel
Head Material
High Speed Steel
Measurement System
Metric
Item
Press-Fit Drill Bushing (P)
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headless
Decimal Equivalent
0.3780
Head Type
No
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 9.60 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.