Drill Bushing, Type P, Drill Size 9.6mm
Mfr # P4822JS
Zoro # G3061095
product price: $8.39
/eaKey Features
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P4822JS
Zoro #
G3061095
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
3/4 in
Drill Size
9.60 mm
Overall Length
1 3/8 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Inside Dia.
9.60 mm
Size - Decimal
57/64 in - 0.8906
Details
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Item
Press-Fit Drill Bushing (P)
Bushing Type
Headless Press Fit
Measurement System
Metric
Bushing Head Type
Headless
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Decimal Equivalent
0.3780
Head Type
No
Bushing Code
PM
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 9.60 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.