Zoro Homepage

Drill Bushing, Type P, Drill Size A

  • Mfr # P265GW

  • Zoro # G3086189


product price: $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Material - Machining
High Speed Steel
Decimal Equivalent
0.2340
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Standard Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P265GW
Zoro #
G3086189
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
5/16 in
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Inside Dia.
A
Drill Size
A
Outside Dia.
13/32 in
Size- Decimal
A (0.2340)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
1/16 in - 0.0625

Details

Material - Machining
High Speed Steel
Decimal Equivalent
0.2340
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Measurement System
Letter
Head Material
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Bushing Head Type
Headless
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.