Drill Bushing, Type P, Drill Size B
Mfr # PT2812GZ
Zoro # G3055641
product price: $6.75
/eaSold in multiples of 2 for $13.50
Key Features
Decimal Equivalent
0.2380
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Bushing Head Type
Headless
Drill Bushing Wall Type
Thin Wall
Finish
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT2812GZ
Zoro #
G3055641
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Overall Length
3/4 in
Drill Size
B
Inside Dia.
B
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
B (0.2380)
Outside Dia.
7/16 in
Size - Decimal
9/32 in - 0.2812
Details
Decimal Equivalent
0.2380
Item
Press-Fit Drill Bushing (P)
Bushing Head Type
Headless
Drill Bushing Wall Type
Thin Wall
Finish
High Speed Steel
Measurement System
Letter
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Letter, B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.