Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size C

  • Mfr # PT2812HB

  • Zoro # G3055626


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Outside Dia.
7/16 in
Drill Size
C
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Decimal Equivalent
0.2420
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT2812HB
Zoro #
G3055626
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
7/16 in
Drill Size
C
Size- Decimal
C (0.2420)
Overall Length
3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
C
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Size - Decimal
9/32 in - 0.2812

Details

Item
Press-Fit Drill Bushing (P)
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Decimal Equivalent
0.2420
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headless
Finish
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Material - Machining
High Speed Steel
Measurement System
Letter
Bushing Type
Headless Press Fit
Hardness
Rc 62-64
Head Material
High Speed Steel
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Letter, C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.