Drill Bushing, Type P, Drill Size D
Mfr # P2612HD
Zoro # G3088718
product price: $6.49
/eaSold in multiples of 2 for $12.98
Key Features
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Headless Press Fit
Finish
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2612HD
Zoro #
G3088718
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
13/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
D (0.2460)
Drill Size
D
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Overall Length
3/4 in
Inside Dia.
D
Size - Decimal
#5 - 0.2055
Details
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Item
Press-Fit Drill Bushing (P)
Bushing Type
Headless Press Fit
Finish
High Speed Steel
Hardness
Rc 62-64
Head Material
High Speed Steel
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Measurement System
Letter
Material - Machining
High Speed Steel
Decimal Equivalent
0.2460
Drill Bushing Wall Type
Standard Wall
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.