Drill Bushing, Type P, Drill Size F
Mfr # P2616HJ
Zoro # G3104048
product price: $7.25
/eaSold in multiples of 2 for $14.50
Key Features
Material - Machining
High Speed Steel
Decimal Equivalent
0.2570
Material
52100 Thru Hardened
Measurement System
Letter
Drill Bushing Wall Type
Standard Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P2616HJ
Zoro #
G3104048
UPC #
-
Country of Origin
United Kingdom
Dimensions
Outside Dia.
13/32 in
Drill Size
F
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
F
Size- Decimal
F (0.2570)
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Overall Length
1 in
Size - Decimal
#52 - 0.0635
Details
Material - Machining
High Speed Steel
Decimal Equivalent
0.2570
Material
52100 Thru Hardened
Measurement System
Letter
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Item
Press-Fit Drill Bushing (P)
Hardness
Rc 62-64
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.