Drill Bushing, Type P, Drill Size F
Mfr # P3216HJ
Zoro # G3069757
product price: $7.29
/eaSold in multiples of 2 for $14.58
Key Features
Inside Dia.
F
Measurement System
Letter
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.2570
Bushing Head Type
Headless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P3216HJ
Zoro #
G3069757
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
F
Drill Size
F
Outside Dia.
1/2 in
Size- Decimal
F (0.2570)
Overall Length
1 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Size - Decimal
3/8 in - 0.3750
Details
Measurement System
Letter
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.2570
Bushing Head Type
Headless
Item
Press-Fit Drill Bushing (P)
Finish
High Speed Steel
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Bushing Type
Headless Press Fit
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Head Type
No
Heat Treatment
Through Hardened
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.