Drill Bushing, Type P, Drill Size H
Mfr # P3216HP
Zoro # G3069669
product price: $7.85
/eaSold in multiples of 2 for $15.70
Key Features
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia.
H
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P3216HP
Zoro #
G3069669
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia.
H
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
1 in
Size- Decimal
H (0.2660)
Drill Size
H
Outside Dia.
1/2 in
Size - Decimal
3/8 in - 0.3750
Details
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Hardness
Rc 62-64
Material
52100 Thru Hardened
Measurement System
Letter
Decimal Equivalent
0.2660
Head Material
High Speed Steel
Bushing Head Type
Headless
Bushing Type
Headless Press Fit
Head Type
No
Heat Treatment
Through Hardened
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.