Zoro Homepage

Drill Bushing, Type P, Drill Size J

  • Mfr # PT2812HU

  • Zoro # G3055510


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Concentricity Tolerance
.0003" T.I.R. Max
Size- Decimal
J (0.2770)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Bushing Head Type
Headless
Outside Dia.
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT2812HU
Zoro #
G3055510
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
J (0.2770)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
7/16 in
Overall Length
3/4 in
Drill Size
J
Inside Dia.
J
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Size - Decimal
9/64 in - 0.1406

Details

Item
Press-Fit Drill Bushing (P)
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headless
Drill Bushing Wall Type
Thin Wall
Finish
High Speed Steel
Material
52100 Thru Hardened
Decimal Equivalent
0.2770
Material - Machining
High Speed Steel
Measurement System
Letter
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Letter, J

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.