Drill Bushing, Type P, Drill Size J
Mfr # PT288HU
Zoro # G1834248
product price: $5.85
/eaSold in multiples of 2 for $11.70
Key Features
Outside Dia.
7/16 in
Concentricity Tolerance
.0003" T.I.R. Max
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Material - Machining
High Speed Steel
Finish
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT288HU
Zoro #
G1834248
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
7/16 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
J
Size- Decimal
J (0.2770)
Overall Length
1/2 in
Drill Size
J
Size - Decimal
#28 - 0.1405
Details
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Finish
High Speed Steel
Measurement System
Letter
Item
Press-Fit Drill Bushing (P)
Decimal Equivalent
0.2770
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Thin Wall
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Letter, J
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.