Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size K

  • Mfr # PT288HW

  • Zoro # G3093426


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Measurement System
Letter
Hardness
Rc 62-64
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Finish
High Speed Steel
Decimal Equivalent
0.2810
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT288HW
Zoro #
G3093426
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Outside Dia.
7/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
1/2 in
Inside Dia.
K
Drill Size
K
Size- Decimal
K (0.2810)
Size - Decimal
#28 - 0.1405

Details

Measurement System
Letter
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Finish
High Speed Steel
Decimal Equivalent
0.2810
Bushing Type
Headless Press Fit
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Bushing Head Type
Headless
Material
52100 Thru Hardened
Drill Bushing Wall Type
Thin Wall
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Letter, K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.