Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size M

  • Mfr # P324ID

  • Zoro # G1831186


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Measurement System
Letter
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Size- Decimal
M (0.2950)
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P324ID
Zoro #
G1831186
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Size- Decimal
M (0.2950)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
1/4 in
Drill Size
M
Inside Dia.
M
Outside Dia.
1/2 in
Size - Decimal
V - 0.3770

Details

Measurement System
Letter
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Bushing Head Type
Headless
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Hardness
Rc 62-64
Decimal Equivalent
0.2950
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.