Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size No 1

  • Mfr # PT248GT

  • Zoro # G3056046


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Outside Dia.
3/8 in
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Size- Decimal
#1 (0.2280)
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT248GT
Zoro #
G3056046
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
3/8 in
Size- Decimal
#1 (0.2280)
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Inside Dia.
#1
Drill Size
#1
Overall Length
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
9/16 in - 0.5625

Details

Material
52100 Thru Hardened
Item
Press-Fit Drill Bushing (P)
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Bushing Head Type
Headless
Decimal Equivalent
0.2280
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Measurement System
Wire
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Thin Wall
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.