Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size No 10

  • Mfr # P326FX

  • Zoro # G3048090


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Decimal Equivalent
0.1935
Outside Dia.
1/2 in
Size- Decimal
#10 (0.1935)
Heat Treatment
Through Hardened
Inside Dia.
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P326FX
Zoro #
G3048090
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1/2 in
Size- Decimal
#10 (0.1935)
Inside Dia.
#10
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
#10
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Overall Length
3/8 in
Size - Decimal
X - 0.3970

Details

Decimal Equivalent
0.1935
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Measurement System
Wire
Finish
High Speed Steel
Head Material
High Speed Steel
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.